4X Black Panels Safety Vest, Orange
Mfr # 1514-4X
Zoro # G5142611
product price: $25.29
/eaSold in multiples of 3 for $75.87
Key Features
Color
Orange/Red
Size
4XL
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1514-4X
Zoro #
G5142611
UPC #
801094151469
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
60" to 62"
Length
29 in
Details
Item
Safety Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107 Class 2 Compliant
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Type
Type R, Class 2
Description
4X, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.