Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # ASFM300-4X

  • Zoro # G8210072


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFM300-4X
Zoro #
G8210072
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
60 in to 67 in
Vest Size
4XL
Length
30 in
Maximum Chest Size
67 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Standards
ANSI/ISEA 107
ATPV Rating
5.1 cal/sq cm
Hazard Risk Category (HRC)
1
Safety Features
Arc-Flash Rated
Total Number of Pockets
3
Reflective Stripe Main Color
Silver
Breakaway
No
Reflective Stripe Color
Silver
Number of Inside Pockets
3
Number of Outside Pockets
0
Arc Flash PPE Category
1

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 67 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 32 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.