Zoro Homepage

4XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # FM410-4X

  • Zoro # G8246716


product price: $104.99
/ea
Sold in multiples of 3 for $314.97
Free Shipping & Returns

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM410-4X
Zoro #
G8246716
UPC #
801094101464
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
60" to 62"
Length
29 in

Details

Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012
Hazard Risk Category (HRC)
1
ATPV Rating
5.1
Vest Stripe Color Family
Silver
Features
Number of Inside Pockets
3
Number of Outside Pockets
0

Description

4X, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.