4XL Class 2 High Visibility Vest, Lime
Mfr # 1076-4X
Zoro # G4841155
product price: $20.89
/eaSold in multiples of 3 for $62.67
Key Features
Color
Yellow/Green
Size
4XL
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1076-4X
Zoro #
G4841155
UPC #
801094107664
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
60" to 62"
Length
27 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2010
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
Left and right chest mic tabs
Number of Inside Pockets
1
Number of Outside Pockets
1
Description
4X, Lime, Class 2, Oralite All Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.