Zoro Homepage

4XL Class 2 High Visibility Vest, Lime

  • Mfr # 1163-4X

  • Zoro # G3364751


product price: $16.69
/ea
Sold in multiples of 3 for $50.07

Key Features

Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Solid Front and 100% Polyester Mesh Back
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163-4X
Zoro #
G3364751
UPC #
801094116369
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60" to 62"
Length
27 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Solid Front and 100% Polyester Mesh Back
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI 107 Type R Class 2
ATPV Rating
Not Rated
Features
Number of Inside Pockets
2
Number of Outside Pockets
4

Description

4X, Lime, Class 2, Solid Front With Mesh Back Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.