4XL Class 3 High Visibility Vest, Lime
Mfr # 1242-4X
Zoro # G3934174
product price: $19.89
/eaSold in multiples of 3 for $59.67
Key Features
Color
Yellow/Green
Size
4XL
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242-4X
Zoro #
G3934174
UPC #
801094124265
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
60" to 62"
Length
30 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Standards
ANSI 107 Type R Class 3
ATPV Rating
Not Rated
Features
2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool
Number of Inside Pockets
1
Number of Outside Pockets
4
Description
4X, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.