Zoro Homepage

4XL Class 3 High Visibility Vest, Lime

  • Mfr # 1264-4X

  • Zoro # G4113435


product price: $14.99
/ea
Sold in multiples of 3 for $44.97

Key Features

Color
Yellow/Green
Size
4XL
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264-4X
Zoro #
G4113435
UPC #
801094126467
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60" to 62"
Length
28 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
2" Wide Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Inside Lower Left Patch Pocket with Hook and Loop Tabs; Inside Right Chest 2-Tier, 4-Division Pocket; Ultra-Cool
Vest Stripe Color Family
Orange/Red and Silver
Standards
ANSI 107 Type R Class 3
ATPV Rating
Not Rated
Number of Outside Pockets
1
Number of Inside Pockets
2

Description

4X, Lime, Class 3, All Mesh Vest - Economy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.