Zoro Homepage

4XL Class 3 High Visibility Vest, Orange

  • Mfr # 1243-4X

  • Zoro # G4193077


product price: $21.89
/ea
Sold in multiples of 3 for $65.67

Key Features

ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1243-4X
Zoro #
G4193077
UPC #
801094124364
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60" to 62"
Length
28 in

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool
Standards
ANSI 107 Type R Class 3
ATPV Rating
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
4

Description

4X, Orange, Class 3, 6 Pocket Contrast Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.