Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4XL/5XL Class 2 High Visibility Vest, Orange

  • Mfr # 1806-4X-5X

  • Zoro # G4883496


product price: $17.19
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806-4X-5X
Zoro #
G4883496
UPC #
801094994486
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
56 in to 62 in
Length
29 in
Maximum Chest Size
62 in
Minimum Chest Size
56 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
Features
5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Includes ID Window
Yes
Reflective Stripe Color
Silver
Total Number of Pockets
1
Number of Inside Pockets
0
Breakaway
Yes
Safety Vest Style
Standard
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Number of Outside Pockets
1
Safety Features
Breakaway

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.