Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # ASFM300-5X

  • Zoro # G7804115


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFM300-5X
Zoro #
G7804115
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Fits Chest Size
64 in to 71 in
Vest Size
5XL
Length
32 in
Reflective Stripe Width
2 in
Maximum Chest Size
71 in
Minimum Chest Size
64 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
5.1 cal/sq cm
Vest Stripe Color Family
Orange/Red and Silver
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Hazard Risk Category (HRC)
1
Arc Flash PPE Category
1
Safety Features
Arc-Flash Rated
Number of Outside Pockets
0
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Breakaway
No
Reflective Stripe Main Color
Silver
Number of Inside Pockets
3
Total Number of Pockets
3

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 71 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.