Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Class 2 High Visibility Vest, Lime

  • Mfr # 1083-5X

  • Zoro # G4059124


product price: $11.19
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083-5X
Zoro #
G4059124
UPC #
801094108371
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Vest Size
5XL
Length
30 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 in
Minimum Chest Size
64 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
Left Chest Mic Tab
ATPV Rating
Not Rated
Horizontal Stripe Type
Single
Reflective Stripe Location
Back, Chest, Waist
Breakaway
No
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Number of Outside Pockets
2
Expandable
No
Reflective Stripe Color
Silver
Safety Vest Style
Standard
Number of Inside Pockets
2
Fall Protection Compatible
No
Reflective Stripe Border Type
None
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No
Vest Features
Mic Tab
Total Number of Pockets
4
ANSI Type
Type R

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 21 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.