Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Class 2 High Visibility Vest, Orange

  • Mfr # 1084-5X

  • Zoro # G4037747


product price: $11.19
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084-5X
Zoro #
G4037747
UPC #
801094108470
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Vest Size
5XL
Length
30 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 in
Minimum Chest Size
64 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
Left Chest Mic Tab
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Total Number of Pockets
4
Pocket Location
Left Chest, Right Chest
Expandable
No
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Reflective Stripe Border Type
None
Vest Features
Mic Tab
Fabric Construction
Mesh
ANSI Type
Type R
Includes LED Lights
No
Breakaway
No
Fall Protection Compatible
No
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.