Zoro Homepage

5XL Class 3 High Visibility Vest, Lime

  • Mfr # 1264-5X

  • Zoro # G4018743


product price: $14.99
/ea
Sold in multiples of 3 for $44.97

Key Features

Color
Yellow/Green
Size
5XL
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264-5X
Zoro #
G4018743
UPC #
801094126474
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Length
26 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 3
Features
2" Wide Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Inside Lower Left Patch Pocket with Hook and Loop Tabs; Inside Right Chest 2-Tier, 4-Division Pocket; Ultra-Cool
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Number of Inside Pockets
2
Number of Outside Pockets
1

Description

5X, Lime, Class 3, All Mesh Vest - Economy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.