5XL Class 3 High Visibility Vest, Orange
Mfr # 1243-5X
Zoro # G4190855
product price: $18.69
/eaSold in multiples of 3 for $56.07
Key Features
Color
Orange/Red
Size
5XL
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1243-5X
Zoro #
G4190855
UPC #
801094124371
Country of Origin
China
Dimensions
Size
5XL
Fits Chest Size
64" to 66"
Length
26 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Features
Left and right chest mic tabs
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Number of Outside Pockets
4
Number of Inside Pockets
1
Description
5X, Orange, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.