Zoro Homepage

5XL Class 3 High Visibility Vest, Orange

  • Mfr # 1551-5X

  • Zoro # G3749173


product price: $27.39
/ea
Sold in multiples of 3 for $82.17

Key Features

Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551-5X
Zoro #
G3749173
UPC #
801094155177
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Length
26 in

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 3
Vest Stripe Color Family
Silver
Features
ATPV Rating
Not Rated
Number of Outside Pockets
4
Number of Inside Pockets
1

Description

5X, Orange, Class 3, Premium Brilliant Series Heavy Duty Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.