5XL Men's Safety Vest, Orange
Mfr # 1516-5X
Zoro # G7793116
product price: $30.49
/eaSold in multiples of 3 for $91.47
Key Features
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1516-5X
Zoro #
G7793116
UPC #
801094151674
Country of Origin
China
Dimensions
Size
5XL
Fits Chest Size
64" to 66"
Length
27 in
Details
Item
Safety Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Features
Left and right chest mic tabs
Number of Outside Pockets
4
Number of Inside Pockets
2
Description
5XL, Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.