Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6XL Class 2 High Visibility Vest, Lime

  • Mfr # 1083-6X

  • Zoro # G3912063


product price: $41.85
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083-6X
Zoro #
G3912063
UPC #
801094108388
Country of Origin
China

Dimensions

Size
6XL
Vest Size
6XL
Fits Chest Size
68 in to 70 in
Length
26 in
Reflective Stripe Width
2 in
Maximum Chest Size
70 in
Minimum Chest Size
68 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
Left Chest Mic Tab
Vest Stripe Color Family
Orange/Red and Silver
Safety Vest Style
Standard
Reflective Stripe Border Type
None
Reflective Stripe Location
Back, Chest, Waist
Fall Protection Compatible
No
Breakaway
No
Horizontal Stripe Type
Single
Vest Features
Mic Tab
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Includes LED Lights
No
Expandable
No
Fabric Construction
Mesh
Number of Outside Pockets
2
Total Number of Pockets
4
ANSI Type
Type R
Reflective Stripe Main Color
Silver
Number of Inside Pockets
2

Description

High Visibility Vest, ANSI Class 2, Vest Size 6XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in to 70 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.