Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6XL Class 2 High Visibility Vest, Orange

  • Mfr # 1084-6X

  • Zoro # G4218812


product price: $41.85
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084-6X
Zoro #
G4218812
UPC #
801094108487
Country of Origin
China

Dimensions

Size
6XL
Fits Chest Size
68 in to 70 in
Vest Size
6XL
Length
26 in
Reflective Stripe Width
2 in
Minimum Chest Size
68 in
Maximum Chest Size
70 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Features
Left Chest Mic Tab
Vest Stripe Color Family
Green/Yellow and Silver
Fall Protection Compatible
No
Number of Inside Pockets
2
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
ANSI Type
Type R
Includes LED Lights
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
4
Vest Features
Mic Tab
Breakaway
No
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Expandable
No
Reflective Stripe Border Type
None

Description

High Visibility Vest, ANSI Class 2, Vest Size 6XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 in to 70 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.