Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Mesh Contrast Vest, Class 2, Lime, 3XL

  • Mfr # 1195-3XL

  • Zoro # G2056856


product price: $15.55
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-3XL
Zoro #
G2056856
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
29 in
Vest Size
3XL
Reflective Stripe Width
2 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
All Mesh Contrast Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Features
Left and Right Chest Mic Tabs
Standards
ANSI 107
Number of Outside Pockets
2
Number of Inside Pockets
2
Horizontal Stripe Type
Single
Vest Features
Mic Tab
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
5
Safety Vest Style
Standard
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
No
Breakaway
No
Fabric Construction
Mesh
ANSI Type
Type R
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Orange
Reflective Stripe Border Type
Contrasting
Includes LED Lights
No
Expandable
No

Description

All Mesh Contrast Vest, ANSI Class 2, Vest Size 3XL, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Left and Right Chest Mic Tabs, Standards ANSI 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.