Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Mesh Contrast Vest, Class 2, Lime, S

  • Mfr # 1195-S

  • Zoro # G2054869


product price: $15.55
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-S
Zoro #
G2054869
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
25 in
Vest Size
S
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Reflective Stripe Width
2 in

Details

Item
All Mesh Contrast Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI 107
Number of Inside Pockets
2
Features
Left and Right Chest Mic Tabs
Number of Outside Pockets
2
ANSI Type
Type R
Expandable
No
Breakaway
No
Safety Vest Style
Standard
Fabric Construction
Mesh
Includes LED Lights
No
Reflective Stripe Border Color
Orange
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
5
Reflective Stripe Border Type
Contrasting
Fall Protection Compatible
No
Reflective Stripe Location
Back, Chest, Waist
Vest Features
Mic Tab

Description

All Mesh Contrast Vest, ANSI Class 2, Vest Size S, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Left and Right Chest Mic Tabs, Standards ANSI 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.