Zoro Homepage

Class 3 Rain Pants, Polyester, Elastic Waist with Drawstring Closure, Lime, Size 2XL/3XL

  • Mfr # RWP102-2X-3X

  • Zoro # G7380170


product price: $25.89
/ea
Sold in multiples of 3 for $77.67

Key Features

Material
Polyester
Seam Style
Sealed
Waist Closure
Elastic Waist with Drawstring
Features
Black Material on Knees to keep a clean appearance
Ankle Type
Adjustable Cuff w/Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP102-2X-3X
Zoro #
G7380170
UPC #
801094601735
Country of Origin
China

Dimensions

Size
2XL/3XL

Details

Item
Class 3 Rain Pants
Color
Lime
Material
Polyester
Seam Style
Sealed
Waist Closure
Elastic Waist with Drawstring
Features
Black Material on Knees to keep a clean appearance
Ankle Type
Adjustable Cuff w/Zipper

Description

2X-3X, Lime, Class 3, Storm Cover Rainwear Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.