Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 Rain Pants, Polyester, Elastic Waist with Drawstring Closure, Lime, Size X

  • Mfr # RWP102-4X-5X

  • Zoro # G409843717


product price: $24.19
/ea

Key Features

Color
Lime
Material
Polyester
Waist Closure
Elastic Waist with Drawstring
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP102-4X-5X
Zoro #
G409843717
UPC #
801094601742
Country of Origin
China

Dimensions

Size
X
Length
12

Details

Item
Class 3 Rain Pants
Color
Lime
Material
Polyester
Waist Closure
Elastic Waist with Drawstring

Description

Pants,Storm Cover Rain,4X-5X

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.