
Class 3 Rain Pants, Polyester, Elastic Waist with Drawstring Closure, Orange, Size S/M
Mfr # RWP103-S-M
Zoro # G7382727
product price: $25.89
/eaSold in multiples of 3 for $77.67
Key Features
Material
Polyester
Seam Style
Sealed
Waist Closure
Elastic Waist with Drawstring
Features
Black Material on Knees to keep a clean appearance
Ankle Type
Adjustable Cuff w/Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP103-S-M
Zoro #
G7382727
UPC #
801094601834
Country of Origin
China
Dimensions
Size
S/M
Details
Item
Class 3 Rain Pants
Color
Orange
Material
Polyester
Seam Style
Sealed
Waist Closure
Elastic Waist with Drawstring
Features
Black Material on Knees to keep a clean appearance
Ankle Type
Adjustable Cuff w/Zipper
Description
S-M, Orange, Class 3, Storm Cover Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.