Zoro Homepage

Cool Touch Hoodie, Black/Green, 3X

  • Mfr # 9189-3X

  • Zoro # G216065920


product price: $60.89
/ea

Key Features

Length
31 3/4 in
Maximum Chest Size
58 1/2 in
Material
Polyester, Spandex
Minimum Chest Size
56 1/2 in
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9189-3X
Zoro #
G216065920
UPC #
801094123121
Country of Origin
China

Dimensions

Length
31 3/4 in
Size
3X
Maximum Chest Size
58 1/2 in
Minimum Chest Size
56 1/2 in

Details

Material
Polyester, Spandex
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Standards
ANSI/ISEA 107-2020
Item
Cool Touch Hoodie
Color
Black/Green
Cleaning and Care Instructions
Do Not Dry Clean, Do Not Iron, Machine Wash Cold, No Bleach, Tumble Dry Low, Wash Separately
Cooling Method
Cool Touch Fabric
Includes Cooling Inserts
Yes
ANSI Class
3
Garment Type
Long Sleeve Shirt
ANSI Type
R
Back Stripe Pattern
U
Maximum Cooling Time
Up to 24 hrs
Cooling Temperature
7% Below Air Temperature

Description

Cool Touch Hoodie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.