Cool Touch Hoodie, Black/Green, 5X
Mfr # 9189-5X
Zoro # G416065898
product price: $60.89
/eaKey Features
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Maximum Chest Size
66 1/2 in
Material
Polyester, Spandex
Length
32 3/4 in
Color
Black/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9189-5X
Zoro #
G416065898
UPC #
801094123145
Country of Origin
China
Dimensions
Maximum Chest Size
66 1/2 in
Size
5X
Length
32 3/4 in
Minimum Chest Size
64 1/2 in
Details
Item
Cool Touch Hoodie
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Material
Polyester, Spandex
Color
Black/Green
Standards
ANSI/ISEA 107-2020
Cooling Method
Cool Touch Fabric
ANSI Type
R
Includes Cooling Inserts
Yes
Garment Type
Long Sleeve Shirt
Cleaning and Care Instructions
Do Not Dry Clean, Do Not Iron, Machine Wash Cold, No Bleach, Tumble Dry Low, Wash Separately
ANSI Class
3
Maximum Cooling Time
Up to 24 hrs
Cooling Temperature
7% Below Air Temperature
Back Stripe Pattern
U
Description
Cool Touch Hoodie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.