Zoro Homepage

Cool Touch Hoodie, Black/Green, L

  • Mfr # 9189-L

  • Zoro # G416065980


product price: $60.89
/ea

Key Features

Maximum Chest Size
47 1/2 in
Material
Polyester, Spandex
Length
30 3/4 in
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9189-L
Zoro #
G416065980
UPC #
801094123091
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
47 1/2 in
Length
30 3/4 in
Minimum Chest Size
45 1/2 in

Details

Material
Polyester, Spandex
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Standards
ANSI/ISEA 107-2020
Color
Black/Green
Item
Cool Touch Hoodie
ANSI Type
R
Includes Cooling Inserts
Yes
ANSI Class
3
Garment Type
Long Sleeve Shirt
Cooling Method
Cool Touch Fabric
Cleaning and Care Instructions
Do Not Dry Clean, Do Not Iron, Machine Wash Cold, No Bleach, Tumble Dry Low, Wash Separately
Cooling Temperature
7% Below Air Temperature
Maximum Cooling Time
Up to 24 hrs
Back Stripe Pattern
U

Description

Cool Touch Hoodie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.