Cool Touch Hoodie, Black/Green, XL

  • Mfr # 9189-XL

  • Zoro # G616065964


product price: $60.89
/ea

Key Features

Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Maximum Chest Size
50 1/2 in
Standards
ANSI/ISEA 107-2020
Length
30 3/4 in
Minimum Chest Size
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9189-XL
Zoro #
G616065964
UPC #
801094123107
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
50 1/2 in
Length
30 3/4 in
Minimum Chest Size
48 1/2 in

Details

Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Standards
ANSI/ISEA 107-2020
Item
Cool Touch Hoodie
Color
Black/Green
Material
Polyester, Spandex
Garment Type
Long Sleeve Shirt
ANSI Type
R
Includes Cooling Inserts
Yes
Cooling Method
Cool Touch Fabric
ANSI Class
3
Cleaning and Care Instructions
Do Not Dry Clean, Do Not Iron, Machine Wash Cold, No Bleach, Tumble Dry Low, Wash Separately
Maximum Cooling Time
Up to 24 hrs
Cooling Temperature
7% Below Air Temperature
Back Stripe Pattern
U

Description

Cool Touch Hoodie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.