Zoro Homepage

Cool Touch Polo Shirt, Polyester, Spandex, Buttons, Black/Green, 3X

  • Mfr # 9222-3X

  • Zoro # G816065948


product price: $48.89
/ea

Key Features

Color
Black/Green
Material
Polyester, Spandex
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Closure Type
Buttons
Minimum Chest Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9222-3X
Zoro #
G816065948
UPC #
801094123053
Country of Origin
China

Dimensions

Size
3X
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Length
32 3/4 in

Details

Item
Cool Touch Polo Shirt
Color
Black/Green
Material
Polyester, Spandex
Features
Left Chest Welt Pocket, Micro-Mesh Contrast on Under Sleeve, Tagless Neck Label
Closure Type
Buttons
Cleaning and Care Instructions
Do Not Dry Clean, Do Not Iron, Machine Wash Cold, No Bleach, Tumble Dry Low, Wash Separately
Includes Cooling Inserts
Yes
ANSI Type
R
Standards
ANSI/ISEA 107-2020
Cooling Method
Cool Touch Fabric
ANSI Class
2
Garment Type
Long Sleeve Shirt
Maximum Cooling Time
Up to 24 hrs
Back Stripe Pattern
U
Cooling Temperature
7% Below Air Temperature

Description

Cool Touch Polo Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.