Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Visibility Jacket, Ripstop, Class 1 Type O, Black, M

  • Mfr # B300-M

  • Zoro # G7373347


product price: $101.99
/ea
Sold in multiples of 3 for $305.97
Free Shipping & Returns

Key Features

Material
Ripstop
Color
Black
Front Closure Type
Zipper
ANSI Class
1
ANSI Type
Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B300-M
Zoro #
G7373347
UPC #
801094799043
Country of Origin
China

Dimensions

Size
M

Details

Item
Enhanced Visibility Jacket
Material
Ripstop
Color
Black
Front Closure Type
Zipper
ANSI Class
1
ANSI Type
Type O

Description

M, Black, Class 1 Enhanced Visibility Premium Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.