Zoro Homepage
This item is Discontinued.
Kishigo Fall Protection Vest, 2XL/3XL, Lime T341-2X-3X

Fall Protection Vest, 2XL/3XL, Lime (Discontinued)

  • Mfr # T341-2X-3X
  • Zoro # G4792961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T341-2X-3X
Zoro #
G4792961
UPC #
801094881229
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
29 in
Vest Size
2XL, 3XL
Fits Chest Size
50 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Back and Side Openings for Harness Rings, Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.