This item is Discontinued.

Kishigo Flame Resist Vest, Class 3, 4XL, Orange F311-4XL

This item is Discontinued.

Kishigo

Flame Resist Vest, Class 3, 4XL, Orange (Discontinued)

Mfr # F311-4XL
Zoro # G1270552
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F311-4XL
Zoro #
G1270552
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Vest Size
4XL
Length
28 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
Flame Resistant High Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
1
Vest Stripe Color Family
Silver
ATPV Rating
5.5 cal/sq cm
Features
2 in Flame Resistant Reflexite Reflective Material
Standards
ANSI/ISEA 107
Pockets
0-3
Number of Inside Pockets
2
Safety Features
Arc-Flash Rated
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Total Number of Pockets
3
Fabric Construction
Mesh
Arc Flash PPE Category
1

Description

Flame Resistant High Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.