FR Safety Vest
Mfr # F442 LIME MEDIUM
Zoro # G307022931
product price: $60.99
/eaKey Features
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F442 LIME MEDIUM
Zoro #
G307022931
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Details
Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107, ASTM F1506, NFPA 70E-2012
Number of Inside Pockets
3
Number of Outside Pockets
0
Features
Arc Flash-Rated
Fabric Construction
Solid
Total Number of Pockets
3
Description
Safety Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.