Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Safety Vest, Lime, 2XL, 2

  • Mfr # F442-2X

  • Zoro # G906888204


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F442-2X
Zoro #
G906888204
UPC #
801094103765
Country of Origin
Multiple

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Length
28 in
Vest Size
2XL, 3XL, 4XL, 5XL, L, M, XL
Minimum Chest Size
52 in

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Cooling Method
Not Available
Arc Flash PPE Category
2
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
Total Number of Pockets
3
Reflective Stripe Border Color
None
ANSI Type
Type R
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
ATPV Rating
8.9 cal/sq cm
Vest Back Style
Solid
UV-Resistant Material
No
Includes Microphone Tab
No
Number of Inside Pockets
3
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Flame-Resistant Properties
Flame-Resistant
Reflective Stripe Location
Shoulders, Torso
Includes ID Window
No
Safety Features
Arc Flash-Rated
Covered Pocket Locations
Internal Pockets
Breakaway
No
Includes Tablet Pocket
No
Vest Front Style
Solid
Number of Outside Pockets
0
Anti-Static
No
Fall Protection Compatible
No
Legend
No
Fabric Construction
Solid
Reflective Stripe Border Type
None
Passes ASTM F6413 Flame Test
D6413
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest
Reinforced Pocket Locations
One inside left chest 2-tier, 4-division pencil pocket., Two lower inside patch pockets
Features
Arc Flash-Rated
Standards
ANSI 107, ASTM F1506, NFPA 70E-2012
Safety Vest Legend
None
Expandable
No
Reflective Tape Attachment Type
Laminated
Cooling
No
Vest Features
Chest Pocket

Description

LIME FR ARC VEST, ANSI Class 2, Vest Size 2XL, 3XL, 4XL, 5XL, L, M, XL, Gender Unisex, ATPV Rating 8.9 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 0, Standards ANSI 107, ASTM F1506, NFPA 70E-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.