Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Safety Vest, Lime, 4XL, 2

  • Mfr # F442-4X

  • Zoro # G706888213


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F442-4X
Zoro #
G706888213
UPC #
801094103741
Country of Origin
Multiple

Dimensions

Size
4XL
Minimum Chest Size
60 in
Reflective Stripe Width
2 in
Length
29 in
Maximum Chest Size
62 in
Vest Size
2XL, 3XL, 4XL, 5XL, L, M, XL

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Anti-Static
No
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Cooling Method
Not Available
Includes ID Window
No
Breakaway
No
Legend
No
ANSI Type
Type R
UV-Resistant Material
No
Total Number of Pockets
3
Standards
ANSI 107, ASTM F1506, NFPA 70E-2012
Reflective Stripe Border Color
None
Expandable
No
Reflective Stripe Main Color
Silver
Features
Arc Flash-Rated
Horizontal Stripe Type
Single
Includes Microphone Tab
No
Reflective Tape Type
Glass Bead
Reinforced Pocket Locations
One inside left chest 2-tier, 4-division pencil pocket., Two lower inside patch pockets
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Vest Back Style
Solid
Safety Vest Legend
None
Arc Flash PPE Category
2
Flame-Resistant Properties
Flame-Resistant
Safety Vest Style
Standard
ATPV Rating
8.9 cal/sq cm
Pocket Location
Left Chest
Reflective Stripe Location
Shoulders, Torso
Fabric Construction
Solid
Vest Front Style
Solid
Number of Inside Pockets
3
Number of Outside Pockets
0
Covered Pocket Locations
Internal Pockets
Passes ASTM F6413 Flame Test
D6413
Reflective Tape Attachment Type
Laminated
Safety Features
Arc Flash-Rated
Includes LED Lights
No
Reflective Stripe Border Type
None
Cooling
No
Vest Features
Chest Pocket

Description

LIME FR ARC VEST, ANSI Class 2, Vest Size 2XL, 3XL, 4XL, 5XL, L, M, XL, Gender Unisex, ATPV Rating 8.9 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 0, Standards ANSI 107, ASTM F1506, NFPA 70E-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.