
Hard Hat Sun Shield, 100% Polyester w/Contrast Trim, Elastic Band Fits Over Most Hard Hats, Orange
Mfr # 2813
Zoro # G7372394
product price: $9.55
/ea
Sold in multiples of 3 for $28.65
Key Features
Material
100% Polyester Mesh
Size
20 x 22 x 11 inches
Features
Elastic Band Fits Over Most Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2813
Zoro #
G7372394
UPC #
801094280862
Country of Origin
China
Dimensions
Size
20 x 22 x 11 inches
Details
Item
Hard Hat Sun Shield
Material
100% Polyester Mesh
Color
Orange
Features
Elastic Band Fits Over Most Hard Hats
Description
Orange, Non-ANSI Compliant, Hard Hat Sun Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.