Zoro Homepage

Hi-Vis 2-in-1 Jacket, Ripstop, Lime/Black, 2XL

  • Mfr # JS135-2X

  • Zoro # G7374975


product price: $146.99
/ea
Sold in multiples of 3 for $440.97
Free Shipping & Returns

Key Features

Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS135-2X
Zoro #
G7374975
UPC #
801094708847
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis 2-in-1 Jacket
Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
Features
Removable Zip Up Hoodie Sweatshirt

Description

2XL Lime Class 3 Black Series 2 In 1 Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.