
Hi-Vis 2-in-1 Jacket, Ripstop, Lime/Black, XL
Mfr # JS135-XL
Zoro # G7379699
product price: $146.99
/eaSold in multiples of 3 for $440.97
Free Shipping & Returns
Key Features
Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS135-XL
Zoro #
G7379699
UPC #
801094708830
Country of Origin
China
Dimensions
Size
XL
Details
Item
Hi-Vis 2-in-1 Jacket
Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
Features
Removable Zip Up Hoodie Sweatshirt
Description
XL, Lime Class 3 Black Series 2 In 1 Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.