Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bomber Jacket, Polyester, Class 3 Type R, Orange/Black, 4XL

  • Mfr # JS120-4X

  • Zoro # G5143783


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange/Black
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS120-4X
Zoro #
G5143783
UPC #
801094604552
Country of Origin
China

Dimensions

Size
4XL
Length
30 in
Fits Chest Size
60 in to 62 in
Sleeve Length
30 3/4 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Size-Body Type
Regular
Minimum Chest Size
60 in

Details

Item
Hi-Vis Bomber Jacket
Material
Polyester
Color
Orange/Black
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
ANSI Class
3
ANSI Type
Type R
Insulated for Cold Conditions
No
Standards
ANSI 107 Type R, Class 3 Compliant
Features
Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
Fabric Weight
185 g/sq m
Includes
Durable Waterproof Seam Sealed Shell, Hidden Collar Hood, 2 inW 3M(TM) Scotchlite(TM) Reflective Material with 3 in Contrast, Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Adjustable Cuffs, Black Bottom Front and Cuffs for Durability, Removable Black Thermo Insulated Quilted
Gender
Unisex
Back Stripe Pattern
U
Waterproof
Yes
Reflective Tape Type
Glass Bead
Garment Type
Jacket
Includes Removable Liner
Yes
Series
Brilliant Series
Includes Lining
Yes
Cuff Style
Adjustable
Includes Hood
Yes
Reflective Stripe Locations
Collar, Hood, Shoulders, Sleeve
Style
Bomber Jacket
Water-Resistant
Yes
Reflective Stripe Border Type
Contrasting
Secondary Hazard
None
Hood Style
Packable Hood in Collar

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Orange, Size 4XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 62 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.