
Hi-Vis Bomber Jacket, Ripstop, Orange/Black, M
Mfr # JS131-M
Zoro # G7374640
product price: $66.59
/eaSold in multiples of 3 for $199.77
Key Features
Material
Ripstop
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS131-M
Zoro #
G7374640
UPC #
801094708519
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Bomber Jacket
Material
Ripstop
Color
Orange/Black
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Cuff Style
Adjustable
Hood Style
Removable
Description
M, Orange, Class 3, Ripstop Bomber Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.