
Hi-Vis Bomber Jacket, Ripstop, Type R, 5XL
Mfr # JS130-5X
Zoro # G7373645
product price: $71.99
/eaSold in multiples of 3 for $215.97
Key Features
Material
Ripstop
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JS130-5X
Zoro #
G7373645
UPC #
801094708779
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Hi-Vis Bomber Jacket
Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Cuff Style
Adjustable
Hood Style
Removable
Description
5XL, Lime/Black Class 3 Ripstop Bomber Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.