Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Economy Bomber Jacket, Polyester, Class 3 Type R, Lime/Black, 2XL

  • Mfr # JS121-2X

  • Zoro # G7380259


product price: $34.70
/ea
Sold in multiples of 3 for $104.10

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS121-2X
Zoro #
G7380259
UPC #
801094708649
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Economy Bomber Jacket
Material
Polyester
Color
Lime/Black
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
Hood Style
Packable Hood in Collar

Description

2X, Lime, Class 3, Economy Bomber Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.