
Hi-Vis Economy Bomber Jacket, Polyester, Class 3 Type R, Lime/Black, M
Mfr # JS121-M
Zoro # G7383409
product price: $35.39
/eaSold in multiples of 3 for $106.17
Key Features
Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS121-M
Zoro #
G7383409
UPC #
801094708618
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Economy Bomber Jacket
Material
Polyester
Color
Lime/Black
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
Hood Style
Packable Hood in Collar
Description
M, Lime, Class 3, Economy Bomber Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.