Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Economy Bomber Jacket, Polyester, Class 3 Type R, Orange/Black, 2XL

  • Mfr # JS122-2X

  • Zoro # G7382690


product price: $35.39
/ea
Sold in multiples of 3 for $106.17

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS122-2X
Zoro #
G7382690
UPC #
801094708434
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Economy Bomber Jacket
Material
Polyester
Color
Orange/Black
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
Hood Style
Packable Hood in Collar

Description

2XL, Orange Class 3 Economy Bomber Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.