Hi-Vis Safety Vest 2XL Class 2 , Zipper 1 Pockets, 1 Mic Tab

  • Mfr # 1089-2XL

  • Zoro # G112924772


product price:  $9.89
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1089-2XL
Zoro #
G112924772
UPC #
801094108944
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
1
Includes Microphone Tab
1

Description

ADUSA Zipper Vest, Lime, 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.