Hi-Vis Safety Vest 2XL/3XL Class 2 U Back, , Hook & Loop 1 Pockets, 1 Mic Tab
Mfr # 1193-2X-3X
Zoro # G712485369
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1193-2X-3X
Zoro #
G712485369
UPC #
801094119339
Country of Origin
China
Dimensions
Size
2XL/3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
1
Includes Microphone Tab
1
Description
Lime Vest 2X/3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.