Hi-Vis Safety Vest 2XL/3XL Class 2 , Zipper 6 Pockets, 1 Mic Tab
Mfr # 1191-2X-3X
Zoro # G111131355
product price:Â $14.15
/eaKey Features
Color
Lime
Material
Polyester Mesh/Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191-2X-3X
Zoro #
G111131355
UPC #
801094119131
Country of Origin
China
Dimensions
Size
2XL/3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh/Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Description
Safety Vest, Class 2, Mesh, Lime, 2X-3X
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.