Hi-Vis Safety Vest S Class 2 , Zipper 3 Pockets, 1 Mic Tab
Mfr # 1085-S
Zoro # G312924817
product price: $12.15
/eaKey Features
Size
S
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1085-S
Zoro #
G312924817
UPC #
801094108500
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Includes Microphone Tab
1
Features
Radio Pocket
Description
ADUSA Zipper Vest, Lime, Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.