Zoro Homepage

Hi-Visibility Class E Rain Pants, Polyester, Lime, Size 2XL/3XL

  • Mfr # RWP100-2X-3X

  • Zoro # G7376670


product price: $35.65
/ea
Sold in multiples of 3 for $106.95

Key Features

Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP100-2X-3X
Zoro #
G7376670
UPC #
801094601490
Country of Origin
China

Dimensions

Size
2XL/3XL

Details

Item
Hi-Visibility Class E Rain Pants
Color
Lime
Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps

Description

2X-3X, Lime, Class E, Storm Stopper Pro Rainwear Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.