Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Class E Rain Pants, Polyester, Orange, Size S/M

  • Mfr # RWP101-S-M

  • Zoro # G7380575


product price: $35.65
/ea
Sold in multiples of 3 for $106.95

Key Features

Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWP101-S-M
Zoro #
G7380575
UPC #
801094601599
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Hi-Visibility Class E Rain Pants
Color
Orange
Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps

Description

S-M, Orange, Class E, Storm Stopper Pro Rainwear Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.