Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Zipper, Red, 2XL/3XL
Mfr # B103-2X-3X
Zoro # G001767152
original price:
$25.99
5% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- ANSI Class Not Rated
- Features (2) Lapel Grommets, Enhanced Visibility
- Back Stripe Pattern H
- Number of Inside Pockets 2
Product Information
- Brand Kishigo
- MFR # B103-2X-3X
- Zoro # G001767152
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 1/2 in |
Size | 2XL/3XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Details
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern H, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- LEGACY HOSE STOPPER FOR 5/8 HOSE (LMRP005028)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- Kishigo Traffic Safety Vests and Apparel